Menu Search
ABB INSTALLATION PRODUCTS #TYS24-470

Thomas and Betts Tie, Cable; Stainless Steel; 250 lb.; Metallic Gray; 24 in. Long

SKU # 78621091561 Manufacturer Series: Ty-RapĀ® Multi-Lok
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 24 in.
Width: 0.47 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Color: Metallic Gray
Bundle Diameter - nominal: 7.00 in
Bundle Diameter: 7.6 in. (193mm)
Tensile Strength: 250 lb
Package Quantity: 100

Additional Info: Material Specification: Type 316 Stainless Steel