Menu Search
Search
ABB INSTALLATION PRODUCTS #TY528MX

Ty-Rap® Tie, Cable; Nylon; Weather-resistant; Black; 50 lb.; Bundle Dia.: 4 in. (101.6mm)

SKU # 78621080514
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 4 in. (101.6mm)
Length: 14.2 in.
Bundle Diameter - nominal: 4 in. (101.6mm)
Package Quantity: 100/Pack
Type: Cable Tie
Clip: Locking
Width: 0.187 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel Barb
Color: Black
Tensile Strength: 50 lb.