You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #TY234MX

Ty-RapĀ® Tie, Cable; Nylon; Weather-resistant; Black; 18 lb.; Bundle Dia.: 4 in. (101.6mm)

SKU # 78621088418
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 4 in. (101.6mm)
Length: 14 in.
Bundle Diameter - nominal: 4 in. (101.6mm)
Package Quantity: 1000/Pack
Type: Cable Tie
Clip: Locking
Width: 0.09 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel Barb
Color: Black
Tensile Strength: 18 lb.