Menu Search
Search
ABB INSTALLATION PRODUCTS #TY25M-4

Ty-Rap® Tie, Cable; Nylon; UV-resistant; 50 lb.; 1.75 in. Bundle Dia.; Yellow

SKU # 78621084487
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Bundle Diameter: 1.75 in. (44.45mm)
Length: 7.31 in.
Bundle Diameter - nominal: 1.75 in. (44.45mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.187 in.
Tie Material: Nylon 6.6, UV-resistant
Clip Material: Stainless Steel Barb
Tensile Strength: 50 lb.