You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ABB INSTALLATION PRODUCTS #TY25M-2

Ty-RapĀ® Tie, Cable; Nylon; UV-resistant; 50 lb.; 1.75 in. Bundle Dia.; Red

SKU # 78621084485
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Bundle Diameter: 1.75 in. (44.45mm)
Length: 7.31 in.
Bundle Diameter - nominal: 1.75 in. (44.45mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.187 in.
Tie Material: Nylon 6.6, UV-resistant
Clip Material: Stainless Steel Barb
Tensile Strength: 50 lb.