Menu Search
ABB INSTALLATION PRODUCTS #TYH25M

Thomas and Betts Tie, Cable; Nylon; Green; 50 lb; 7.31 in. long; Max. dia.: 1.75 in.

SKU # 78621081097 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 7.31 in.
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Nylon, Heat Stabilized
Clip Material: Stainless Steel
Color: Green
Tensile Strength: 50 lb
Package Quantity: 1000

Additional Info: Material Specification: Heat Stabilized Nylon 221 deg F (105 deg C). Green Tint