Menu Search
ABB INSTALLATION PRODUCTS #SF175-50X

Thomas and Betts Tie, Cable; Nylon; 50 lb.; Black; 7.7 in. Long

SKU # 78621094921 Manufacturer Series: Safe-Ty
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 7.7 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Tensile Strength: 50 lb
Package Quantity: 1000

Additional Info: Inline Low Profile Contoured Head