Menu Search
ABB INSTALLATION PRODUCTS #TY28MFR

Thomas and Betts Tie, Cable; Nylon; 50 lb.; Natural; 14.2 in. Long

SKU # 78621089945 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Tie Material: Nylon, Flame Retarding
Type: Cable Tie
Clip: Self-Locking
Length: 14.2 in.
Width: 0.19 in.
Clip Material: Stainless Steel
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 50 lb
Package Quantity: 1000