Menu Search
Search
ABB INSTALLATION PRODUCTS #TYB2315M

Thomas and Betts Tie, Cable; Nylon; 18 lb.; Natural; 7 in. Long

SKU # 78621088355 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 7 in.
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.5 in. (38mm)
Tensile Strength: 18 lb.
Package Quantity: 1000