You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ABB INSTALLATION PRODUCTS #TY523M-NDT

Thomas and Betts Tie, Cable; Nylon; 18 lb.; Blue; 3.62 in. Long

SKU # 78621099531 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 3.62 in.
Width: 0.09 in.
Tie Material: Nylon, Detectable
Clip Material: Stainless Steel
Color: Blue
Bundle Diameter - nominal: 0.50 in
Bundle Diameter: 0.62 in. (16mm)
Tensile Strength: 18 lb.
Package Quantity: 100

Additional Info: Application: Food, beverage and pharmaceutical processing