Menu Search
Search
ABB INSTALLATION PRODUCTS #TY5272M

Ty-Rap® Tie, Cable; Nylon; 120 lb.; Natural; 2 in. Bundle Dia.

SKU # 78621085543
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 2 in. (50.8mm)
Length: 8.75 in.
Bundle Diameter - nominal: 2 in. (50.8mm)
Package Quantity: 50
Type: Cable Tie
Clip: Locking
Width: 0.27 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 120 lb.

Additional Info: Indoor only