Menu Search
ABB INSTALLATION PRODUCTS #CSS-160

Thomas and Betts Cable Tie, 16.0 in. L x 0.5 in. W, 250 lb, Black

SKU # 78621009209 Manufacturer Series: Deltec Series CSS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Double-Locking Head
Length: 16 in.
Width: 0.5 in.
Tie Material: Acetal, Weather-Resistant
Color: Black
Bundle Diameter: 4.33 in.
Tensile Strength: 250 lb
Package Quantity: 1000