Menu Search
Standard Cable Ties Tie, Cable; Nylon; 40 lb.; Black; 5.8 in. Long
3M #CT6BK40-C

Tie, Cable; Nylon; 40 lb.; Black; 5.8 in. Long

SKU # 05112859284
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 5.8 in.
Width: 0.14 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1.25 in. (32mm)
Tensile Strength: 40 lb
Package Quantity: 100