Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Black; 4.1 in. Long
3M #CT4BK18-C

Tie, Cable; Nylon; 18 lb.; Black; 4.1 in. Long

SKU # 05112859273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 4.1 in.
Width: 0.1 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.75 in. (19mm)
Tensile Strength: 18 lb
Package Quantity: 100