Menu Search

3M #CT15BK120-C

Tie, Cable; Nylon; 120 lb.; Black; 15 in. Long

SKU: 05112859312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 15 in.
Width: 0.3 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in.
Bundle Diameter Max - mm: 102mm
Tensile Strength: 120 lb
Package Quantity: 100