Menu Search
Standard Cable Ties Cable Tie, 0.34 in. W x 24.00 in. L, Nylon 6/6, 175 lb

3M #CT24NT175-L

Cable Tie, 0.34 in. W x 24.00 in. L, Nylon 6/6, 175 lb

SKU #05112859319
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Standard Cable Tie
Clip: Self-Locking
Length: 24 in.
Width: 0.34 in.
Tie Material: Nylon 6/6
Color: Natural
Bundle Diameter: 7.2 in. (183mm)
Tensile Strength: 175 lb.
Package Quantity: 500

3M CT24NT175-L 24IN NY NAT CBL TIE