Menu Search
Standard Cable Ties Cable Tie, 0.3 in. W x 15.0 in. L, 120 lb, UV Black

3M #CT15BK120-D

Cable Tie, 0.3 in. W x 15.0 in. L, 120 lb, UV Black

SKU #05112859313
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Standard Cable Tie
Clip: Self-Locking
Length: 15 in.
Width: 0.3 in.
Tie Material: Nylon 6/6, Weather Resistant
Color: UV Black
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb.
Package Quantity: 2500

3M CT15BK120-D 15IN NY BLK CBL TIE