Menu Search
Standard Cable Ties Cable Tie, 0.18 in. W x 14.60 in. L, Nylon 6/6, 50 lb

3M #CT15NT50-D

Cable Tie, 0.18 in. W x 14.60 in. L, Nylon 6/6, 50 lb

SKU #05112859309
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Standard Cable Tie
Clip: Self-Locking
Length: 14.6 in.
Width: 0.18 in.
Tie Material: Nylon 6/6
Color: Natural
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 50 lb.
Package Quantity: 2500

3M CT15NT50-D 15IN NY NAT CBL TIE