Menu Search
Standard Batteries Battery, Lithium Manganese Dioxide; Size: 3V
RENATA #CR2450N

Battery, Lithium Manganese Dioxide; Size: 3V

SKU # 40513098995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Rechargeable Battery
Chemical System: Lithium Manganese Dioxide
Cell Size: 3V
Voltage: 3V
Capacity: 540 MAH
Terminals: Pressure Contacts
Height: 0.2 in.
Diameter: 0.96 in.

Battery, Lithium Manganese Dioxide; 3V; Capacity: 540 mAh; Terminals: Pressure Contacts; HxDia.: 0.2 in. x 0.96 in.; Size: 3V