Menu Search
RAYOVAC #HD-AAD

Battery, Non-Rechargeable, Carbon Zinc, Size AA, 8 per Pack

SKU # 01280000048 Manufacturer Series: Heavy Duty
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Rechargeable Battery
Chemical System: Carbon Zinc
Cell Size: AA
Voltage: 1.5V
Terminals: Flat
Height: 1.98 in.
Diameter: 0.56 in.
Package Quantity: 8

Standard Batteries: Type - Non-Rechargeable Battery; Chemical System - Carbon Zinc; Cell Size - AA; Voltage - 1.5V; Terminals - Flat Terminals; Height - 1.98 in; Diameter - 0.56 in; Package Quantity - 8; Additional Information - Shrink Pack; Manufacturer Series - Heavy Duty

Additional Info: Shrink Pack