Menu Search
Standard Batteries Battery, Carbon Zinc; Size: 9V

RAYOVAC #HD-9VD

Battery, Carbon Zinc; Size: 9V

SKU #01280000049
Manufacturer Series: Heavy Duty
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Rechargeable Battery
Chemical System: Carbon Zinc
Cell Size: 9V
Voltage: 9V
Terminals: Min. Snap
Height: 1.91 in.
Width: 1.04 in.
Length: 0.67 in.
Package Quantity: 6

Battery, Carbon Zinc; 9V; Terminals: Min. Snap; LxWxH: 0.67 in. x 1.04 in. x 1.91 in.; Size: 9V

Additional Info: Shrink Pack