Menu Search
Standard Batteries Battery, Alkaline; Size: D

RAYOVAC #ALD-12PPJ

Ultra Pro Battery, Alkaline; Size: D

SKU #01280047412
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 12
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: D
Voltage: 1.5V
Capacity: 16000 MAH
Terminals: Flat
Height: 2.41 in.
Diameter: 1.34 in.
Package Quantity: 1 (12-pack)

Battery, Alkaline; 1.5V; Capacity: 16000 mAh; Terminals: Flat; HxDia.: 2.41 in. x 1.34 in.; Size: D

Additional Info: Reclosable Contractor Pack