Menu Search

RAYOVAC #813-BULK

Ultra Pro Battery, Alkaline; Size: D

SKU: 01280017467
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: D
Voltage: 1.5V
Capacity: 16000 MAH
Terminals: Flat
Height: 2.41 in.
Diameter: 1.34 in.
Package Quantity: 1
Description
Battery, Alkaline; 1.5V; Capacity: 16000 mAh; Terminals: Flat; HxDia.: 2.41 in. x 1.34 in.; Size: D