Menu Search
Standard Batteries Battery, Alkaline; Size: AAA

RAYOVAC #ALAAA-8J

Ultra Pro Battery, Alkaline; Size: AAA

SKU #01280000045
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 8
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: AAA
Voltage: 1.5V
Capacity: 1180 MAH
Terminals: Flat
Height: 1.75 in.
Diameter: 0.41 in.
Package Quantity: 8

 Alkaline Shrink-Wrapped AAA-8 Pack , Specially engineered for professional use, Conveniently shrink-wrapped to minimize packaging, Proudly made in the United States, Guaranteed fresh for 10 years, Best used before date on battery, Mercury Free formula, Voltage: 1.5, Capacity: 1,180 MAH.