Menu Search
Standard Batteries Battery, Alkaline; Size: AA
RAYOVAC #ALAA-8J

Ultra Pro Battery, Alkaline; Size: AA

SKU # 01280000043
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 8
Unable to add item to cart. Please try again.
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: AA
Voltage: 1.5V
Capacity: 2500 MAH
Terminals: Flat
Height: 1.98 in.
Diameter: 0.56 in.
Package Quantity: 6

Alkaline Shrink-Wrapped AA-8 Pack , Specially engineered for professional use, Conveniently shrink-wrapped to minimize packaging, Proudly made in the United States, Guaranteed fresh for 10 years, Best used before date on battery, Mercury Free formula, Voltage: 1.5, Capacity: 2,500 MAH.