Menu Search

RAYOVAC #815-BULKE

Ultra Pro Battery, Alkaline; Size: AA

SKU: 01280017343
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: AA
Voltage: 1.5V
Capacity: 2500 MAH
Terminals: Flat
Height: 1.98 in.
Diameter: 0.56 in.
Package Quantity: 1
Description
Battery, Alkaline; 1.5V; Capacity: 2500 mAh; Terminals: Flat; HxDia.: 1.98 in. x 0.56 in.; Size: AA