EVEREADY #E95FP-8

Battery, Alkaline-Zinc Manganese Dioxide; Size: D

SKU: 03980000608
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Rechargeable Battery
Chemical System: Alkaline-Zinc Manganese Dioxide
Cell Size: D
Voltage: 1.5V
Capacity: 20500 MAH
Terminals: Flat
Height: 2.42 in.
Diameter: 1.35 in.
Description
Energizer MAX offers a complete line of premium alkaline primary battery products, specifically formulated to provide long-lasting, dependable power for your everyday devices. Energizer MAX provides reliable portable power that maximizes fun, productivity and safety.
Additional Info: Shape: Cylindrical, Jacket: Plastic Label, Operating Temperature: -18 to 55 deg C