Menu Search
Search
EVEREADY #E96BP-2

Energizer® Battery, Disposable; Alkaline; 1.5V; Size: AAAA

SKU # 03980003077 Manufacturer Series: MAX®
Country of Origin: China - Subject to change
Type: Disposable Battery
Battery Size: AAAA
Battery Chemistry: Alkaline
Voltage: 1.5V
Capacity: 625 MAH
Terminals: Raised Positive, Flat Negative
Diameter: 0.33 in.
Height: 1.67 in.
Application: Laser Pointers, Penlights, Styluses, Headphones, Medical Devices
Package Quantity: 2
Type: Disposable Battery
Battery Chemistry: Alkaline

Additional Info: Mercury free. Ten year shelf life.