You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DURACELL #PC2400

ProcellĀ® Battery, Non-Rechargeable; Alkaline; Size AAA

SKU # 04133352440
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 1.5V
Cell Size: AAA
Capacity: 1100 MAH
Terminals: Flat
Height: 1.75 in.
Diameter: 0.41 in.
Package Quantity: 24/Pack
Type: Non-Rechargeable Battery
Chemical System: Alkaline