Menu Search
Standard Batteries Battery, Alkaline; Size: D

DURACELL #PC1300

Procell Battery, Alkaline; Size: D

SKU #04133385395
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 12
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: D
Voltage: 1.5V
Capacity: 8300 MAH
Terminals: Flat
Height: 2.41 in.
Diameter: 1.34 in.
Package Quantity: 12

Battery, Alkaline; 1.5V; Capacity: 8300 mAh; Terminals: Flat; HxDia.: 2.41 in. x 1.34 in.; Size: D