DURACELL #PC2400BKD09

Battery, Alkaline; Size: AAA

SKU: 04133385795
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: AAA
Voltage: 1.5V
Capacity: 1100 MAH
Terminals: Flat
Height: 1.75 in.
Diameter: 0.41 in.
Package Quantity: 24
Manufacturer Series: PROCELL
Description
Battery, Alkaline; 1.5V; Capacity: 1100 mAh; Terminals: Flat; HxDia.: 1.75 in. x 0.41 in.; Size: AAA