Menu Search
Standard Batteries Battery, Alkaline; Size: AAA

DURACELL #MN2400B4Z

COPPERTOP Battery, Alkaline; Size: AAA

SKU #04133342401
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: AAA
Voltage: 1.5V
Capacity: 1100 MAH
Terminals: Flat
Height: 1.75 in.
Diameter: 0.41 in.
Package Quantity: 4

Battery, Alkaline; 1.5V; Capacity: 1100 mAh; Terminals: Flat; HxDia.: 1.75 in. x 0.41 in.; Size: AAA