Menu Search
Standard Batteries Battery, Alkaline; Size: 9V

DURACELL #MN1604BKD

COPPERTOP Battery, Alkaline; Size: 9V

SKU #04133301601
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 12
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: 9V
Voltage: 9V
Capacity: 565 MAH
Terminals: Min. Snap
Height: 1.91 in.
Width: 1.04 in.
Length: 0.67 in.
Package Quantity: 12

Battery, Alkaline; 9V; Capacity: 565 mAh; Terminals: Min. Snap; LxWxH: 0.67 in. x 1.04 in. x 1.91 in.; Size: 9V