Menu Search
Stacking Disconnects Multi-Stack Disconnect, 12 - 10 AWG, Yellow, .250x.032 in. Tab, Vinyl Insulated

THOMAS & BETTS #TV10-250PD-XV

Multi-Stack Disconnect, 12 - 10 AWG, Yellow, .250x.032 in. Tab, Vinyl Insulated

SKU #72849414472
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multi-Stack Disconnect
Tab Size: .250x.032in
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 900 Pack

Stacking Disconnect: Type - Multi Stack Disconnect; Tab Size - .250x.032in; Insulation - Vinyl; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C 221 deg F; Package Quantity - 900 Pack; Additional Information - Piggyback Disconnect

Additional Info: Piggyback Disconnect