Menu Search
Search
PANDUIT #DV18-250P-LY

Pan-Term® Piggyback Disconnect, 22 - 18 AWG, Red, .250x.032 in. Tab, Vinyl, 50 Pack

SKU # 07498321813
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Stack Disconnect
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack

Stacking Disconnects: Type - Multi Stack Disconnect; Tab Size - .250x.032 in; Insulation - Vinyl; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 50 Pack; Manufacturer Series - Pan-Term