Menu Search
Search
HILLSDALE #30663

Insulated Piggyback Connector, 1/4 in. Tab, 16 to 14 AWG

SKU # 40060699958
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 3-Piece Insulated Piggyback Connector
Tab Size: 1/4 in.
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Alloy 110 Copper
Color: Blue
Package Quantity: 100