Menu Search
Stack Light Sound Modules Buzzer Element, 24VAC/DC, 80dB, 2.83 in. H x 2.75 in. Dia

SIEMENS #8WD4420-0FA

Sirius Buzzer Element, 24VAC/DC, 80dB, 2.83 in. H x 2.75 in. Dia

SKU #75455478131
Manufacturer Series: 8WD4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Stack Light Sound
Voltage: 24V AC/DC
Decibels: 80dB
Dimensions: HxDia.: 2.83 x 2.75 in. (72 x 70mm)