You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #8WD4440-0FA

Sirius Buzzer Element, 115VAC/DC, 85dB, 2.83 in. H x 2.75 in. Dia

SKU # 75455478132 Manufacturer Series: 8WD4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Stack Light Sound
Voltage: 115V AC/DC
Decibels: 85dB
Dimensions: HxDia.: 2.83 x 2.75 in. (72 x 70mm)