EDWARDS SIGNALING #270MDA120A

Magnetodynamic Sounder, 120VAC, IP65, Base Mount

SKU: 78264032642
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Stack Light Sound
Voltage: 120V AC
Enclosure: IP65
Mounting: Base
Dimensions: 4.1 in. H x 2.95 in. W x 2.95 in. D
Manufacturer Series: 200 Class - 70 mm
Description
EDW 270MDA120A 70MM GRY SOUNDER