Menu Search
Stack Light Sound Modules Stack Light Alarm 64-90dB Adjustable 24VAC/DC

EATON #E26BPV2

Stack Light Alarm 64-90dB Adjustable 24VAC/DC

SKU #78211412410
Manufacturer Series: Series E26
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Stack Light Alarm
Voltage: 24V AC/DC
Operating Amps: 12.6 mA
Decibels: 64-90dB Adjustable
Enclosure: NEMA 4X IP65
Mounting: Base
Dimensions: 2.56 x 2.56 x 2.28 in.

Additional Info: Sound Type: Intermittent