Menu Search
Stack Light Replacement Lamps Stack Light Incandescent Lamp BA15d, Bayonet 7W
SQUARE D COMPANY #DL1BA110

Stack Light Incandescent Lamp BA15d, Bayonet 7W

SKU # 78590126644
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Lamp Type: Stack Light Incandescent Lamp
Base: BA15d, Bayonet
Service: Indicator
Voltage: 110V AC/DC
Watts: 7W

Additional Info: Length: 49mm, For Indicating Bank and Beacons