Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Stack Light Incandescent Lamp BA15d, Bayonet 6W XVA Series

SKU: 78590126368
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Lamp Type: Stack Light Incandescent Lamp
Base: BA15d, Bayonet
Service: Indicator
Voltage: 260V AC/DC
Watts: 6W
Manufacturer Series: XVA
Stack Light Replacement Lamps: Lamp Type - Stack Light Incandescent Lamp; Base - BA15d, Bayonet; Service - Indicator; Voltage - 260VAC/DC; Watts - 6; Additional Information - Limited availability, replacement only. Obsolete by mfr; Manufacturer Series - XVA
Additional Info: Limited availability, replacement only. Obsolete by mfr