Menu Search
Stack Light Replacement Lamps LED Lamp, 115VAC, BA15d/Bayonet Base, Indicator
SIEMENS #8WD4448-6XD

Sirius LED Lamp, 115VAC, BA15d/Bayonet Base, Indicator

SKU # 75455476759 Manufacturer Series: 8WD4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Lamp Type: Stack Light LED Lamp
Base: BA15d
Service: Indicator
Voltage: 115V AC

Additional Info: Color: Yellow