Menu Search
Stack Light Replacement Lamps Incandescent Lamp, 5 W, 24VAC/DC, BA15d/Bayonet Base, Indicator

SIEMENS #8WD4328-1XX

Incandescent Lamp, 5 W, 24VAC/DC, BA15d/Bayonet Base, Indicator

SKU #75455440027
Manufacturer Series: 8WD4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Lamp Type: Stack Light Incandescent Lamp
Base: BA15d, Bayonet
Service: Indicator
Voltage: 24V AC/DC
Watts: 5W