Menu Search
Stack Light Replacement Lamps Stack Light Bulb, 7W, BA15d Base, 115VDC

HAMMOND MANUFACTURING #PBR50L115

Stack Light Bulb, 7W, BA15d Base, 115VDC

SKU #62398000426
Manufacturer Series: PBR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Lamp Type: Stack Light Lamp
Base: BA15d
Service: Indicator
Voltage: 115V DC
Watts: 7W