FEDERAL SIGNAL #MSLED-C

Stack Light LED Lamp MicroStat Series

SKU: 78297920249
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Lamp Type: Stack Light LED Lamp
Service: Indicator
Voltage: 24V DC
Manufacturer Series: MicroStat
Description
Stack Light Replacement Lamps: Lamp Type - Stack Light LED Lamp; Service - Indicator; Voltage - 24VDC; Additional Information - Color: Clear. Application: Lamp replaces MSL Module Lamp; Manufacturer Series - MicroStat
Additional Info: Color: Clear. Application: Lamp replaces MSL Module Lamp