Menu Search

FEDERAL SIGNAL #K8107185A

MicroStat Stack Light Incandescent Lamp Wedge MicroStat Series

SKU: 78297911602
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Lamp Type: Stack Light Incandescent Lamp
Base: Wedge
Service: Indicator
Voltage: 28V AC/DC
Amps: 0.2A
Life - hrs: 7000
Description
Stack Light Replacement Lamps: Lamp Type - Stack Light Incandescent Lamp; Base - Wedge; Service - Indicator; Voltage - 28VAC/DC; Amps - 0.2; Life - hrs - 7000; Additional Information - Application: Model: MSL, MSL-DVN; Manufacturer Series - MicroStat
Additional Info: Application: Model: MSL, MSL-DVN