Menu Search
Stack Light Replacement Lamps Stack Light Incandescent Lamp Bayonet 27W Litestak Series
FEDERAL SIGNAL #K8107210A

Litestak Stack Light Incandescent Lamp Bayonet 27W Litestak Series

SKU # 78297911883
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Lamp Type: Stack Light Incandescent Lamp
Base: Bayonet
Service: Indicator
Voltage: 24V DC
Watts: 27W
Life - hrs: 7000

Stack Light Replacement Lamps: Lamp Type - Stack Light Incandescent Lamp; Base - Bayonet; Service - Indicator; Voltage - 24VDC; Watts - 27; Life - hrs - 7000; Additional Information - Application: Model: LSB, LSL; Manufacturer Series - Litestak

Additional Info: Application: Model: LSB, LSL