Menu Search
Search
EATON #E26S142

Stack Light LED Lamp Standard 6W E26 Series

SKU # 78211426649 Manufacturer Series: E26
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lamp Type: Stack Light LED Lamp
Base: Standard
Service: Indicator
Voltage: 120V AC/DC
Amps: 17mA
Watts: 6W
Life - hrs: 80000

Additional Info: Color: Green, Cylindrical LED, Steady Only, Operating Temperature: -4 to 140 deg F