Menu Search
EATON #E26S88

Stack Light LED Lamp BA15D 6W E26 Series

SKU # 78211463060 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lamp Type: Stack Light LED Lamp
Base: BA15d
Service: Indicator
Voltage: 240V AC/DC
Watts: 6W
Life - hrs: 100000

Additional Info: Color: Amber, Cluster LED, Flashing, Operating Temperature: -4 to 140 deg F